THOMAS & BETTS #AC10-TB

Compression Sleeve, Full Tension, 7.25"L, Aluminum, 1/0 str AL

SKU: 78378605103
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 7.25 in.
Conductor Type: AL
Cable - Stranded: 1/0 str AL
Die Index: BG, W243, W687
Manufacturer Series: AC
Description
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Aluminum; Length - 7.25"L; Conductor Type - AL; Cable - Stranded - 1/0 str AL; Die Index - BG, W243, W687; Additional Information - Application: Full Tension Splice, AAC; Manufacturer Series - AC
Additional Info: Application: Full Tension Splice, AAC