Menu Search
Sleeves Compression Sleeve, Full Tension, 18.50"L, Aluminum, 4/0 str AL
THOMAS & BETTS #RC40

Compression Sleeve, Full Tension, 18.50"L, Aluminum, 4/0 str AL

SKU # 78378605123 Manufacturer Series: RC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 18.5 in.
Conductor Type: AL
Cable - Stranded: 4/0 str AL
Cable - ACSR: 4/0 ACSR
Die Index: 654, 1.00, 1-2

Additional Info: Application: Full Tension Splice, ACSR, AAAC, AAC