Menu Search
Sleeves Oval Sleeve, 0.38 in. L, Tin Plated Copper

NATIONAL TELEPHONE SUPPLY #428-2-VC

Oval Sleeve, 0.38 in. L, Tin Plated Copper

SKU #43690898996
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Oval Sleeve
Material: Tin Plated Copper
Length: 0.38 in.
Conductor Type: Copper

Sleeves: Connector Type - Oval Sleeve; Material - Tin Plated Copper; Length - 0.38 in. L; Conductor Type - CU; Additional Information - No of Crimps: 1, Wire Size: 1/16 in.

Additional Info: No of Crimps: 1, Wire Size: 1/16 in.