Menu Search
Sleeves Splicing Sleeve, Solid CU, 3 in. L, (4) CU, Copper
NAT-TELE #1-258-X

Splicing Sleeve, Solid CU, 3 in. L, (4) CU, Copper

SKU # 78915492027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Sleeve, Full Tension
Material: Copper
Length: 3 in.
Conductor Type: Solid Copper
Cable - Stranded: (4) CU

Full tension sleeves are made from a high conductivity seamless copper or copper alloy with a specially bonded inner bore coating to assure maximum conductivity and holding power. Sleeves often develop 100 percent of the rated breaking strength of the conductor. Each sleeve is marked with a catalog stock number, conductor size, and installation tool groove.