Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Sleeve, Split Repair, 8 AWG Stranded Cable

SKU: 78915492147
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 4 in.
Conductor Type: Copper
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 4.00 in.L; Conductor Type - CU