You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NAT-TELE #1-6A-P

Nicopress Sleeve, Splicing, Compression, 5.50 in. L

SKU # 78915492031
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 5.5 in.
Conductor Type: Copper
Cable - Solid: 6 sol CU
Die Index: Tool Groove P

Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 5.50"L; Conductor Type - CU; Cable - Solid - 6 sol CU; Die Index - Tool Groove P; Additional Information - Application: Full Tension Splice, Copperweld Composite Conductor 6A; Manufacturer Series - Nicopress

Additional Info: Application: Full Tension Splice, Copperweld Composite Conductor 6A