Menu Search
NAT-TELE #AL-2STR-X

Compression Sleeve, Full Tension, 3.25"L, Aluminum, 2 str AL

SKU # 78915492232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 3.25 in.
Conductor Type: AL
Cable - Stranded: 2 str AL
Die Index: Tool Groove X

Additional Info: Application: Full Tension Splice, AAC