You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NAT-TELE #1-204P

Nicopress Compression Sleeve, Full Tension, 2.75"L, Copper, 6 str CU

SKU # 78915492025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 2.75 in.
Conductor Type: Copper
Cable - Stranded: 6 str CU
Cable - Solid: 4 sol CU
Die Index: Tool Groove P

Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 2.75"L; Conductor Type - CU; Cable - Stranded - 6 str CU; Cable - Solid - 4 sol CU; Die Index - Tool Groove P; Additional Information - Application: Full Tension Splice, CU 6 AWG 3str, 4 AWG Sol; Manufacturer Series - Nicopress

Additional Info: Application: Full Tension Splice, CU 6 AWG 3str, 4 AWG Sol