KEARNEY #30010

Compression Sleeve, Partial Tension, 3.25"L, Aluminum, 2 str AL

SKU: 78154492510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Compression Sleeve, Partial Tension
Material: Aluminum
Length: 3.25 in.
Conductor Type: AL
Cable - Stranded: 2 str AL
Cable - ACSR: 2 ACSR
Die Index: 5/8, BG
Color Code: Red
Description
Sleeves: Connector Type - Compression Sleeve, Partial Tension; Material - Aluminum; Length - 3.25"L; Conductor Type - AL; Cable - Stranded - 2 str AL; Cable - ACSR - 2 ACSR; Die Index - 5/8, BG; Color Code - Red; Additional Information - Application: Semi-Tension Triplex Neutral Splice, ACSR, AAAC
Additional Info: Application: Semi-Tension Triplex Neutral Splice, ACSR, AAAC