Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
BURNDY #YDS2W

Hysplice Splice, Compression, Single Sleeve, Full Tension

SKU # 78181086827 Manufacturer Series: YDS-W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 3.75 in.
Conductor Type: Copper
Cable - Solid: 2 sol CU
Die Index: 163

Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 3.75"L; Conductor Type - CU; Cable - Solid - 2 sol CU; Die Index - 163; Manufacturer Series - Hysplice YDS-W