Menu Search
Sleeves Splice, Compression, 4 AWG Solid Cable
BURNDY #YDS4W

Hysplice Splice, Compression, 4 AWG Solid Cable

SKU # 78181082094 Manufacturer Series: YDS-W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 2.62 in.
Conductor Type: Copper
Cable - Solid: 4 sol CU
Die Index: 162