Menu Search
Search
BURNDY #YCS301A

Hysplice Compression Sleeve, Partial Tension, 4.37"L, Aluminum, 336.4 str AL

SKU # 78181001510 Manufacturer Series: YCS-A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Compression Sleeve, Partial Tension
Material: Aluminum
Length: 4.37 in.
Conductor Type: AL
Cable - Stranded: 336.4 str AL
Die Index: 321

Additional Info: Application: Jumper Loop Splice, AAC Compressed & Compact Conductors

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.