BURNDY #YDS2C-3

Compression Sleeve, Full Tension, 3.62"L, Copper, 2 str CU

SKU: 78181082091
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 3.62 in.
Conductor Type: Copper
Cable - Stranded: 2 str CU
Die Index: 163
Manufacturer Series: Hysplice YDS-C
Description
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 3.62"L; Conductor Type - CU; Cable - Stranded - 2 str CU; Die Index - 163; Additional Information - Application: Full Tension Splice, CU 2 AWG 3str; Manufacturer Series - Hysplice YDS-C
Additional Info: Application: Full Tension Splice, CU 2 AWG 3str