Menu Search
Sleeves Compression Sleeve, Full Tension, 23.25"L, Aluminum, 477 str AL

BURNDY #YDS361RL

Unisplice Compression Sleeve, Full Tension, 23.25"L, Aluminum, 477 str AL

SKU #78181001599
Manufacturer Series: YDS-RL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 23.25 in.
Conductor Type: AL
Cable - Stranded: 477 str AL
Cable - ACSR: 477 ACSR
Die Index: 788, 720

Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Aluminum; Length - 23.25"L; Conductor Type - AL; Cable - Stranded - 477 str AL; Cable - ACSR - 477 ACSR; Die Index - 788, 720; Additional Information - Application: Full Tension Splice, AAC, 6201(477-556.5), 5005 (587.2). Code: RUBLE; Manufacturer Series - Unisplice YDS-RL

Additional Info: Application: Full Tension Splice, AAC, 6201(477-556.5), 5005 (587.2). Code: RUBLE