Menu Search
Sleeves Compression Sleeve, Full Tension, 20.50"L, Aluminum, 336.4 str AL
BURNDY #YDS321RLY

Unisplice Compression Sleeve, Full Tension, 20.50"L, Aluminum, 336.4 str AL

SKU # 78181001594 Manufacturer Series: YDS-RLY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 20.5 in.
Conductor Type: AL
Cable - Stranded: 336.4 str AL
Cable - ACSR: 336.4 ACSR
Die Index: 655

Additional Info: Application: Full Tension Splice, ACSR, AAC, 6201, 5005