Menu Search
Sleeves Compression Sleeve, Full Tension, 2.62 in. L, Aluminum, 4 str AL

BURNDY #YDS4CA

Hysplice Compression Sleeve, Full Tension, 2.62 in. L, Aluminum, 4 str AL

SKU #78181001537
Manufacturer Series: YDS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 2.62 in.
Conductor Type: AL
Cable - Stranded: 4 str AL
Cable - ACSR: 4 ACSR
Die Index: 162
Color Code: Orange