Menu Search

BURNDY #YDS25RLY

Unisplice Compression Sleeve, Full Tension, 17.00"L, Aluminum, 1/0 str AL

SKU: 78181082098
Manufacturer Series: YDS-RLY
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 17 in.
Conductor Type: AL
Cable - Stranded: 1/0 str AL
Cable - ACSR: 1/0 ACSR
Die Index: C, 167, 660, 247, 702
Description
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Aluminum; Length - 17.00"L; Conductor Type - AL; Cable - Stranded - 1/0 str AL; Cable - ACSR - 1/0 ACSR; Die Index - C, 167, 660, 247, 702; Additional Information - Application: Full Tension Splice, ACSR, AAC, 6201, 5005; Manufacturer Series - Unisplice YDS-RLY
Additional Info: Application: Full Tension Splice, ACSR, AAC, 6201, 5005