Compression Sleeve, Full Tension, 12.75"L, Aluminum, 556.5 str AL

SKU: 78181001598
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 12.75 in.
Conductor Type: AL
Cable - Stranded: 556.5 str AL
Die Index: 261
Manufacturer Series: Hysplice YDS-AT
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Aluminum; Length - 12.75"L; Conductor Type - AL; Cable - Stranded - 556.5 str AL; Die Index - 261; Additional Information - Application: Full Tension Splice, AAC; Manufacturer Series - Hysplice YDS-AT
Additional Info: Application: Full Tension Splice, AAC