BURNDY #YDS2RLY

Compression Sleeve, Full Tension, 12.37"L, Aluminum, 2 str AL

SKU: 78181082092
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 12.37 in.
Conductor Type: AL
Cable - Stranded: 2 str AL
Cable - ACSR: 2 ACSR
Die Index: BG, 687, 243
Manufacturer Series: Unisplice YDS-RLY
Description
Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Aluminum; Length - 12.37"L; Conductor Type - AL; Cable - Stranded - 2 str AL; Cable - ACSR - 2 ACSR; Die Index - BG, 687, 243; Additional Information - Application: Full Tension Splice, ACSR, AAC, 6201, 5005; Manufacturer Series - Unisplice YDS-RLY
Additional Info: Application: Full Tension Splice, ACSR, AAC, 6201, 5005