Menu Search
Search
BURNDY #YDS2RL

Unisplice Compression Sleeve, Full Tension, 10.25"L, Aluminum, 2 str AL

SKU # 78181082062 Manufacturer Series: YDS-RL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Compression Sleeve, Full Tension
Material: Aluminum
Length: 10.25 in.
Conductor Type: AL
Cable - Stranded: 2 str AL
Cable - ACSR: 2 ACSR
Die Index: BG, 243, 687

Additional Info: Application: Full Tension Splice, ACSR, AAC, 6201, 5005

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.