Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
ALCOA #4914.386

Compression Joint, AL Conductor, 13 in. L, 7 str AL, 14SH Die, Aluminum

SKU # 78122292129
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Joint, Full Tension
Material: Aluminum
Length: L: 13 in.
Conductor Type: AL
Cable - Stranded: 7 str AL
Die Index: 14SH

Sleeves: Connector Type - Compression Joint, Full Tension; Material - Aluminum; Length - 13.00 in. L; Conductor Type - AL; Cable - Stranded - 7 str AL; Die Index - 14SH