Menu Search
Search
ABB INSTALLATION PRODUCTS #872

Thomas and Betts Splice, Compression, Loop, 7.50 in. L

SKU # 78378676945
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Partial Tension
Material: Aluminum
Length: 7.5 in.
Conductor Type: AL
Cable - ACSR: 336.4 ACSR
Die Index: 13A

Sleeves: Connector Type - Compression Sleeve, Partial Tension; Material - Aluminum; Length - 7.50"L; Conductor Type - AL; Cable - ACSR - 336.4 ACSR; Die Index - 13A; Additional Information - Application: Semi-Tension Loop Splice, ACSR, AAC, AAAC, ACAR, 5005. AAC Range: 350-336.4

Additional Info: Application: Semi-Tension Loop Splice, ACSR, AAC, AAAC, ACAR, 5005. AAC Range: 350-336.4