Menu Search
Search
ABB INSTALLATION PRODUCTS #Q-2-C-7

Thomas and Betts Compression Sleeve, Full Tension, 4.37 in. L, Copper, 2 str CU

SKU # 78378674475
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Compression Sleeve, Full Tension
Material: Copper
Length: 4.37 in.
Conductor Type: Copper
Cable - Stranded: 2 str CU
Die Index: TQ, 1/2, 163

Sleeves: Connector Type - Compression Sleeve, Full Tension; Material - Copper; Length - 4.37 in. L; Conductor Type - CU; Cable - Stranded - 2 str CU; Die Index - TQ, 1/2, 163