The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #FXUYP7575YNF094

Thermal Transfer Label, 0.040 in. Min OD, 0.130 in. Max OD, 22-16 AWG, Heat Shrink Polyolefin

SKU # 07498347994 Manufacturer Series: H Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Printable Sleeve
Material: Heat Shrink Polyolefin
Color: Yellow
Wire OD Min: 0.04 in.
Wire OD Max: 0.13 in.
Sleeve Height: 0.25 in.
Sleeve Width: 2 in.
Sleeves per Row: 1
Labels/​Package: 500

Additional Info: Diameter: 0.130"