Menu Search
PANDUIT #FXTYP5E5EXAF090

Pan-Quik Label, Wire Marker, 0.085 - 0.250 in. OD x 1.00 in. W

SKU # 07498360186 Manufacturer Series: LHS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.085 in. (2.1mm)
Wire OD Max: 0.25 in. (6.35mm)
Nominal Wire Max: 8 AWG
Nominal Wire Min: 16 AWG
Label Width: 1.00 in
Label Quantity: 100
Printer Type: LS3E