Menu Search
Search
PANDUIT #H100X064H2C

Label, Heat Shrink, Polyolefin, Yellow, 6 - 12 AWG

SKU # 07498332303 Manufacturer Series: P1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Shrink Label
Material: Polyolefin
Color: Yellow
Wire OD Min: 0.13 in. (3.3mm)
Wire OD Max: 0.38 in. (9.7mm)
Nominal Wire Max: 12 AWG
Nominal Wire Min: 6 AWG
Label Width: 0.64 in.
Label Quantity: 75/Cassette
Printer Type: PanTher LS8E

Additional Info: Length: 1.00 in., Material Type: Military Grade