Menu Search
Search
Safety Identification Products Labeling Sleeve-Tube Labels Label, Heat-Shrink; 3:1; 2 in. Wide; 2-Sided Printing

PANDUIT

Label, Heat-Shrink; 3:1; 2 in. Wide; 2-Sided Printing

(24 Product Options)
  • Type: Thermal Transfer 2-Sided Printable Sleeve
  • Material: Polyolefin, Heat Shrinkable
  • Sleeve Width: 2 in.
  • Sleeves per Row: 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Thermal Transfer 2-Sided Printable Sleeve
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 2 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Two-sided printing. Mounted on 3 in. cores.