Menu Search
Search
PANDUIT #H200X064H2T-2-B

Label, Heat-Shrink; 3:1; 2 in. Wide; 0.38 in. (9.7mm) Max. O.D.; Yellow

SKU # 07498319509
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Color: Yellow
Wire OD Min: 0.13 in. (3.3mm)
Wire OD Max: 0.38 in. (9.7mm)
Nominal Wire Max: 6 AWG
Nominal Wire Min: 12 AWG
Sleeve Height: 0.64 in.
Label Quantity: 2500/Roll
Type: Thermal Transfer 2-Sided Printable Sleeve
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 2 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Two-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )