The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #H200X165H1T-2

Label, Heat-Shrink; 3:1; 2 in. Wide; 1 in. (25.4mm) Max. O.D.; White

SKU # 07498308919
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Color: White
Wire OD Min: 0.33 in. (8.4mm)
Wire OD Max: 1 in. (25.4mm)
Nominal Wire Max: 500 MCM
Nominal Wire Min: 4 AWG
Sleeve Height: 1.65 in.
Label Quantity: 250/Roll
Type: Thermal Transfer 2-Sided Printable Sleeve
Material: Polyolefin, Heat Shrinkable
Sleeve Width: 2 in.
Sleeves per Row: 1
Shrink Ratio: 3:1

Two-sided printing. Mounted on 3 in. cores.

Additional Info: Temperature range: -67° to +275°F (-55° to +135°C )