Menu Search
Search
BRADY #BPSPT-1000-175-WT

PermaSleeve® Wire Marker Sleeve, Heat Shrink Polyolefin, White, TLS2200/TLS PC LINK Printer

SKU # 66282018788 Manufacturer Series: BPSPT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire Marker Sleeve
Material: Heat Shrink Polyolefin
Color: White
Wire OD Min: 0.45 in. (11.45mm)
Wire OD Max: 0.95 in. (24.1mm)
Nominal Wire Max: 500 MCM
Nominal Wire Min: 1 AWG
Label Width: 1.75 in.
Label Quantity: 500
Printer Type: TLS2200/TLS PC LINK

Labels, Sleeve-Tube: Type - Wire Marker Sleeve; Material - Heat Shrink Polyolefin; Color - White; Wire OD Min - 0.450" (11.45mm); Wire OD Max - 0.950" (24.10mm); Nominal Wire Max - 500 MCM; Nominal Wire Min - 1 AWG; Label Width - 1.75 in; Label Quantity - 500; Printer Type - TLS2200/TLS PC LINK; Manufacturer Series - Permasleeve BPSPT