You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SUNTEK #FGC3349HTBWW

Skylight, 29-1/2 x 45-1/2 in., Insulated Glass, Bronze, White Wood

SKU # 78966192059
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Skylight
Size: 29-1/2 x 45-1/2 in.
Material: Insulated Glass
Color-Finish: Bronze, White Wood
Mounting Opening: 30-1/2 in. x 46-1/2 in.

Skylights: Type - Skylight; Size - 29-1/2 in. x 45-1/2 in.; Material - Insulated Glass; Color-Finish - Bronze, White Wood; Mounting Opening - 30-1/2 in. x 46-1/2 in.; Additional Information - Fits On Center Spacing: 16/32 in., Day Light Area: 9.06 Sq.ft.

Additional Info: Fits On Center Spacing: 16/32 in., Day Light Area: 9.06 Sq.ft.