Menu Search

SUNTEK #2525

Skylight, 21-1/2 x 21-1/2 in., Insulated Glass, Bronze, White Wood

SKU: 78966193140
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Skylight
Size: 21-1/2 x 21-1/2 in.
Material: Insulated Glass
Color-Finish: Bronze, White Wood
Mounting Opening: 22-1/2 in. x 22-1/2 in.
Description
Skylights: Type - Skylight; Size - 21-1/2 in. x 21-1/2 in.; Material - Insulated Glass; Color-Finish - Bronze, White Wood; Mounting Opening - 22-1/2 in. x 22-1/2 in.; Additional Information - Fits On Center Spacing: 24 in., Day Light Area: 3.06 Sq.ft.
Additional Info: Fits On Center Spacing: 24 in., Day Light Area: 3.06 Sq.ft.