Menu Search

SUNTEK #1733

Skylight, 13-1/2 x 29-1/2 in., Insulated Glass, Bronze, White Wood

SKU: 78966193150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Skylight
Size: 13-1/2 in. x 29-1/2 in.
Material: Insulated Glass
Color-Finish: Bronze, White Wood
Mounting Opening: 14-1/2 in. x 30-1/2 in.
Description
Skylights: Type - Skylight; Size - 13-1/2 in. x 29-1/2 in.; Material - Insulated Glass; Color-Finish - Bronze, White Wood; Mounting Opening - 14-1/2 in. x 30-1/2 in.; Additional Information - Fits On Center Spacing: 16 in., Day Light Area: 2.62 Sq.ft.
Additional Info: Fits On Center Spacing: 16 in., Day Light Area: 2.62 Sq.ft.