Menu Search
Search
EATON #FRF2ED12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 40/30A

SKU # 78668543032 Manufacturer Series: F10 Unitrol

Compare

Maximum number of products selected.
View more versions of this product
Size: 12 in.
Trip Rating: 40/30A
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Dimensions: Bucket Width: 14 in., Door Width: 19-1/2 in.
Unit Type: Dual Disconnect