Menu Search
Search
EATON #FRF2LF12

Feeder Bucket; MCC; HFD Device; Dual Disconnect; 12 in.; 100/50A

SKU # 78668542943 Manufacturer Series: F10 Unitrol
Trip Rating: 100/50A
Size: 12 in.
Module Type: MCC Feeder Bucket
Control Application: Replacement Component
Devices: HFD Device
Dimensions: Bucket Width: 14 in., Door Width: 19-1/2 in.
Unit Type: Dual Disconnect