Menu Search
Search
TINGLEY RUBBER #J44129.XL

Eclipse™ Jacket, High-Vis Class 3; FR Nomex; Arc 8.7 cal; Orange Red; X-Large

SKU # 78958198940
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Size: X-Large
Type: Jacket, Chemical-resistant
ATPV: 8.7 cal/cm sq.
PPE Category: 2
Hood: Attached
Protection: Flame Resistant, High Visibility
Material - Outer: Nomex®, PVC-coating
Lining: Unlined
Material Specification: 11.3 oz. per sq. yd.
Material Color: Fluorescent Orange Red
Reflective Trim: FR Silver Glass Bead Tape, 2 in.
Closure: Zipper/Snap Storm Fly Front
Rating - Arc Data: 8.7 cal/cm sq.
Rating - Visibility: ANSI/ISEA 107 Class 3 Type R
Pockets - Outside: (2) Cargo Front Pockets
Pockets - Inside: None
Test Listings: ASTM F1891, F1959, NFPA 70E

Warning – California Prop 65

WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS WHICH ARE KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS AND OTHER REPRODUCTIVE HARM AND/OR CANCER.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.