Menu Search
Search
SUPERIOR GLOVES #375KGTVBS

Endura® Oilbloc™ Gloves, Cut- and Impact-Resistant Winter; Leather; Yellow/Black; Small

SKU # 77940698964 Manufacturer Series: 375KGTVB
View more versions of this product
Size: Small
Type: Cut- and Impact-Resistant Winter Gloves
Color: Yellow and Black
Color Family: Black/Yellow
Material: Goatskin Leather
Hand: Hand Specific
Lining: Thinsulate and Kevlar
Cut Resistance: A5
Temperature Rating: 14 deg F (-10 deg C)
Cuff Type: Gauntlet
Cut-Resistant Material: Kevlar®
Insulated: Yes
ATPV: None