Menu Search
Search
STANLEY #J47703/32B

Proto® Socket Bit, SAE; 1/4 in. Ball End Hex Drive; 1-1/2 in. OAL; 3/32 in.

SKU # 66267905442
View more versions of this product
Size: 3/32 in.
Bit Type: Socket Bit, SAE
Drive Size: 1/4 in. Ball End Hex
Length: 1 in. (Insert), 1-1/2 in. (OAL)
Material: Full Polished Chrome-plated Alloy Steel