Menu Search
SALISBURY #ACB4030BLL

Overalls, Bib; Arc Flash; Navy Blue; Large

SKU # 78917985628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large, 30 in. Inseam
Color: Navy Blue
Type: Bib Overalls
Protection: Arc Flash Resistant
Style: Integrated Suspenders
Material Type: Synthetic Fiber Blend
Material Specification: 11 oz./yd.-sq
Reflective Trim: Not included
Closure: Hook-Pile Waist Straps
Rating - Arc Data: ATPV 40 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets: 0
Test Listings: ASTM F1506, NFPA 70E