Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #64V3000PFXS

Ambi-dex Gloves, Disposable; Vinyl; 3 mil; White; Powder-free; X-Small

SKU # 61631404858 Manufacturer Series: 64-V3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Small
Powder Type: Powder-free
Palm Thickness: 0.08mm
Finger Thickness: 0.05mm
Cuff Thickness: 0.05mm
Type: Disposable
Color: Translucent White
Color Family: White
Material: Vinyl
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Ambidextrous
Package Quantity: 10 Box/Case
Length: 9.4 in.
Thickness: 3 mil
Palm Type: Smooth
Cuff Type: Beaded

Additional Info: Industrial Grade, AQL Level: 4.0, Palm Width: 3.1 in.