Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #19D750M

Gloves, Cut-Resistant; ANSI Cut Level 2; Gray; Medium

SKU # 61631404648 Manufacturer Series: 19-D750
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: ANSI Level 2
Color: Gray
Color Family: Gray
Material: Spun Dyneema/Nylon
Lining: Lined
Package Quantity: Dozen
Gauge: 13 Gauge
Cut Resistance: ANSI Cut Level 2
Cuff Type: Seamless Knit Wrist

Additional Info: Dimension: 9.40 in. L x 3.70 in. W