Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #48L212YS

Assurance® Gloves, Chem-Resist; Latex, Unsupported; 12 in.; 21 mil; Small

SKU # 61631403470 Manufacturer Series: 48-L212Y
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Chemical Resistant Gloves
Color: Yellow
Material: Latex, Unsupported
Latex-free: No
Compliance: Meets FDA Standards for Food Contact FDA 21 CFR 170-199
Hand: Hand-specific
Finish: Raised Diamond Grip
Lining: Flock-lined
Package Quantity: 12 Dozen/Case
Length: 12 in.
Thickness: 21 mil
Palm Type: Raised Diamond Grip
Cuff Type: Rolled Beaded

Additional Info: Palm Width: 3.9 in.