Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #22-720L

Kut-Gard® Gloves, Seamless; Polyester Over Stainless Steel Core; Medium Weight; Ambidextrous; Large

SKU # 61631403083
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: ANSI Level 5
Color: White
Color Family: White
Hand: Ambidextrous
Lining: Lined
Gauge: 10 Gauge
Palm Type: 10 ga Polyester/Stainless Steel Core
Palm Coating: Uncoated
Cuff Type: Elastic Seamless Knit Wrist

Additional Info: Coating Material: Uncoated, Dimension: 10.50 in. L x 4.50 in. W