Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #68-105/M

Gloves, Drivers; Cowhide Leather; Natural; Medium

SKU # 61631401537 Manufacturer Series: Economy
Size: Medium
Type: Drivers Gloves
Color: Natural
Color Family: Natural
Material: Cowhide
Lining: Unlined
Thickness: 0.7 to 0.9mm
Cuff Type: Slip-On
Thumb Type: Straight

Additional Info: Nylon Stitching, Dimension: 9.30 in. L x 4.80 in. W