Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #77-268/S

Gloves, Driver; Leather; Red Foam Insulated; Small; Dozen

SKU # 61631400936 Manufacturer Series: 77-268
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Package Quantity: Dozen
Type: Insulated Driver Gloves
Color: White
Color Family: White
Material: Leather, Cowhide, Top Grain
Hand: Hand-specific
Lining: Red Foam
Cuff Type: Slip-On
Thumb Type: Keystone