You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #100-323010/S

CleanTeam Gloves, Disposable; Latex; 7 mil; 12 in. long; Natural; Small

SKU # 61631401638 Manufacturer Series: 100-323010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Disposable
Color: Natural
Color Family: Natural
Material: Latex
Powder Type: Powder-free
Latex-free: No
Compliance: ASTM D5712-05
Hand: Ambidextrous
Package Quantity: 10 Bag/Carton
Length: 12 in.
Thickness: 7 mil
Palm Thickness: 0.18mm
Finger Thickness: 0.2mm
Cuff Type: Beaded
Cuff Thickness: 0.1mm

Additional Info: Palm Width: 3.3 in.