Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #08-K259PDD/XL

Gloves, Cut Resistant; ANSI 2; Half-Finger; 7 Gauge; X-Large

SKU # 61631401510
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Package Quantity: Dozen
Type: ANSI Level 2
Hand: Half Finger
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level 2
Cut-Resistant Material: Kevlar

Additional Info: Dimension: 10.00 in. L x 5.00 in. W