You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #08-K259PDD/L

Gloves, Cut Resistant; ANSI 2; Half-Finger; 7 Gauge; Large

SKU # 61631401509
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Package Quantity: Dozen
Type: ANSI Level 2
Hand: Half Finger
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level 2
Cut-Resistant Material: Kevlar

Additional Info: Dimension: 9.50 in. L x 4.25 in. W