Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #08-K259PDD/M

Gloves, Cut Resistant; ANSI 2; Half-Finger; 7 Gauge; Medium

SKU # 61631401508
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Package Quantity: Dozen
Type: ANSI Level 2
Hand: Half Finger
Gauge: 7 Gauge
Cut Resistance: ANSI Cut Level 2
Cut-Resistant Material: Kevlar

Additional Info: Dimension: 9.00 in. L x 4.00 in. W