Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #22-760BLC/XL

Kut-Gard® Gloves, Antimicrobial; Stainless Steel Silica Fiber; Left Hand; X-Large

SKU # 61631409720
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Antimicrobial
Color: White/Blue
Color Family: Blue/White
Hand: Left Hand
Lining: Lined
Gauge: 10 Gauge
Cut Resistance: ANSI Cut Level 5
Palm Type: Polyester/Dyneema/Silica/Stainless Steel Core
Cuff Type: Knit Wrist
Cut-Resistant Material: Dyneema